Gridflex 10, Clip-On Roof Pad

Item #: 2234197

Cat #: 380802

UPC: 810039366615

$ 1.58 EA
Company wide:
120 in stock
Documents & Guides
Gridflex 10, Clip-On Roof Pad, 4 x 2.500 Inch, Non-Metallic, Black

Overview

Gridflex 10, Clip-On Roof Pad, 4 x 2.500 Inch, Non-Metallic, Black

Roof Pad provides a protective interface between the rails and roofing material to protect the roof membrane.

Also known as: 810039366615, 380802, UNR380802

Specifications

Color: Black
Width: 4 in
Material: Non-Metallic
Height: 2.500 in
Color: Black
Material: Non-Metallic
Width: 4 in
Height: 2.500 in