
Solar-Powered LED Wall Pack w/ FlexColor | Off Grid, 30/40/50K
Item #: 2234193
Cat #: SL-SWL-16L-FC-BK-G3-M
UPC: 197810029700
Company wide:
0
in stock
Documents & Guides
LED Solar Wall Pack w/ FlexColor & Magnetic Mounting*: Motion Sensing; 1600 Lumens (100W HID Equiv.), 3000K/4000K/5000K CCT, Adjustable & Detachable Solar Panel w/ 6ft Cable. Charge Time: 7 Hours w/ Up to 25 Hr. Battery Life, -40°F to 140°F Operating Temperature, 120° Beam Angle. * Each magnet holds up to 35 lbs for a total pull strength of 140 lbs. Cat.# SL-SWL-16L-FC-BK-G3-M
Overview
LED Solar Wall Pack w/ FlexColor & Magnetic Mounting*: Motion Sensing; 1600 Lumens (100W HID Equiv.), 3000K/4000K/5000K CCT, Adjustable & Detachable Solar Panel w/ 6ft Cable. Charge Time: 7 Hours w/ Up to 25 Hr. Battery Life, -40°F to 140°F Operating Temperature, 120° Beam Angle. * Each magnet holds up to 35 lbs for a total pull strength of 140 lbs. Cat.# SL-SWL-16L-FC-BK-G3-M
BUILT TO WITHSTAND COLD CLIMATES, NO POWER SOURCE REQUIRED. Features a detachable solar panel, allowing for optimal positioning even when the wall pack is situated in the shade. This ensures maximum efficiency and energy capture regardless of the installation location.
Also known as: 197810029700, SL-SWL-16L-FC-BK-G3-M, LGDSLSWL16LFCBKG3M
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Lumens: | 1600 |
| Mounting: | Wall, Magnet |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1600 |
| Dimmable: | No |
| Color: | Black |
| Mounting: | Wall, Magnet |