
SlimFit CCT Selectable Surface Mount LED, 5" Diameter, CRI 90, Universal 120 - 277V
Item #: 2234172
Cat #: 38403
UPC: 790492384039
Overview
Green Creative 5", 7", and 9" SLIMFIT CCT Selectable Surface Mount LEDs deliver clean, modern illumination with exceptional installation flexibility. Built with Air-Tight performance plus IC and Wet Location ratings, SLIMFIT is designed to install almost anywhere—from moisture-prone areas to insulated ceilings—making it a reliable choice for both new construction and retrofit projects.
Choose the look you want on-site with field-selectable CCT, and simplify mounting with two flexible options: direct J-box installation or compatibility with recessed housings (4" or 5/6"). Available with smooth 0-10V dimming or standard 120V dimming, SLIMFIT supports the control strategy your project requires. Ideal applications include commercial offices, common areas, vestibules, and storage closets; residential bathrooms, laundry rooms, kitchens, closets, and garages; and hospitality hallways, bathrooms, bedrooms, and storage rooms.
Features & Benefits
- Pressed aluminum heat sink maximizes passive thermal management and achieves a L70 rated lifetime of 50,000 hours. Ambient temperature rated from -13°F to 95°F (-25°C to 35°C)
- Universal 120-277V or 120V only, 50/60 Hz drivers available. Universal voltage, 0-10V drivers are dimmable to 5%. 120V drivers are dimmable to 10% using TRIAC or ELV dimmers.
- ETL Classified and Listed for wet locations. Certified air-tight per ASTM 283-04. IC Rated for direct contact with insulation. Complies with FCC 47CFR Part 15B consumer limits for EMI/RFI emissions. Compliant with NFPA® 70, NEC® Section 410.16 (A)(3) and 410.16 (C)(5). 5 year parts warranty for complete fixture.
- Edge lighting technology featuring a PMMA light guide plate and smooth polycarbonate lens ensures an even light emitting surface. 110° beam angle. Using SelectKelvin technology, field select color temperature between 2700K/3000K/3500K/4000K/5000K with a minimum of 90 CRI.
- Aluminum heat sink. Polycarbonate trim. Smooth diffuse polycarbonate lens. Mounts to industry standard 4” junction boxes and 4'' or 5”/6” recessed housings with accessories
Specifications
| Material: | Polycarbonate |
| Mounting: | Surface |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |
| Material: | Polycarbonate |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Surface |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |