VACLINK™ Wireless Dust Control Remote

Item #: 2234170

Cat #: 0952-20

UPC: 045242369140

$ 51.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
VACLINK™ Wireless Dust Control Remote

Overview

VACLINK™ Wireless Dust Control Remote

The Milwaukee VACLINK™ Wireless Dust Control Remote is compatible with all Milwaukee® VACLINK™ integrated Vacuums and Dust Extractors (0888, 0914, 0926), as well as the Milwaukee VACLINK™ Wireless Dust Control Adapter & Remote Kit (0950). VACLINK™ Wireless Dust Control allows compatible VACLINK™ tools and vacuums to connect, allowing users to activate their vacuum remotely. The VACLINK™ Wireless Dust Control Remote delivers on/off power control, maximizing cleanup time by eliminating wasted runtime. It also offers up to 100 ft. of range in a job site environment and 1 second or less tool activation. The remote has magnets and an adjustable strap, allowing it to be used in different orientations and affixed to different objects. It also offers a loop that can be used to hang the remote or store it on a keychain. Pairing multiple remotes to the same vacuum or adapter is suitable for shared working environments. The remote offers pairing in 3 seconds or less, and descriptive LEDs indicate pairing success and operation.

Also known as: 045242369140, 0952-20, MIL095220

Specifications

No Specifications Available