M18 FUEL™ NEXUS™ Dual Battery Wet/Dry Vacuum Motor Head

Item #: 2234160

Cat #: 0926-20

UPC: 045242880928

$ 313.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
M18 FUEL™ NEXUS™ Dual Battery Wet/Dry Vacuum Motor Head w/ PACKOUT™ Compatibility & VACLINK™

Overview

M18 FUEL™ NEXUS™ Dual Battery Wet/Dry Vacuum Motor Head w/ PACKOUT™ Compatibility & VACLINK™

The Milwaukee® M18 FUEL™ NEXUS™ Dual Battery Wet/Dry Vacuum Motor Head w/ PACKOUT™ Compatibility & VACLINK™ DELIVERS CORDED PERFORMANCE to clean up common debris when attached to a Milwaukee® Wet/Dry Vacuum Tank. This Motor Head can clean up more jobsite debris than 4.25 Peak HP wet/dry vacuums without the corded headaches. On (2) M18™ REDLITHIUM™ FORGE™ HD12.0 battery packs, it can clean up to 2,200 sqft. on a single charge or up to 49 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates common corded hazards and the need to search for power on the job site. It is quieter than leading corded competitors and is ideal for use in any environment. This vacuum is part of the NEXUS™ Modular Vacuum System, allowing users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the product is fully compatible with the Milwaukee® PACKOUT™ Modular Storage System. This Motor Head can be paired with any Milwaukee® NEXUS™ 6, 9, or 12 gallon Wet/Dry Vacuum Tank (0912, 0922, 0932). Also equipped with VACLINK™ Wireless Dust Control, compatible tools, and vacuums can connect, allowing users to activate their vacuum remotely. The included VACLINK™ Wireless Dust Control Remote provides on/off power control at the hose end, maximizing cleanup efficiency by eliminating wasted run-time.

Also known as: 045242880928, 0926-20, MIL092620

Specifications

No Specifications Available