M18 FUEL™ NEXUS™ 6 Gallon Wet/Dry Vacuum w/ PACKOUT™ Compatibility & VACLINK™
Item #: 2234159
Cat #: 0914-20
UPC: 045242880843
Overview
The MILWAUKEE® M18 FUEL™ NEXUS™ 6 Gallon Wet/Dry Vacuum w/ PACKOUT™ Compatibility & VACLINK™ DELIVERS CORDED PERFORMANCE with OVER 40 MIN OF CONTINUOUS CLEANING, allowing users to CLEAN ANYWHERE, WITH NO CORD LIMITATIONS. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 95 CFM and the power to clean up more common jobsite debris than 3.5 Peak HP wet/dry vacuums. On an M18 REDLITHIUM™ FORGE™ HD12.0 battery pack, this vacuum can clean up to 1,800 sqft. on a single charge or up to 44 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates corded hazards like slips, trips, and falls and eliminates the need to search for power on the job site. This vacuum is quieter than leading corded competitors and ideal for any environment. This vacuum is part of the NEXUS™ Modular Vacuum System. It allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the vacuum is fully compatible with the Milwaukee® PACKOUT™ Modular Storage System. It is also equipped with VACLINK™ Wireless Dust Control, allowing compatible tools and vacuums to connect to each other, allowing users to activate their vacuum remotely. The included VACLINK™ Wireless Dust Control Remote provides on/off power control at the hose end, maximizing cleanup efficiency and eliminating wasted run-time.