BOLT™ Black Full Brim Vented Safety Helmet

Item #: 2234098

Cat #: 48-73-1680C

UPC: 045242376056

$ 119.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BOLT™ Black Full Brim Vented Safety Helmet w/ FR Chinstrap – Type 2, Class C - Custom Logo

Overview

BOLT™ Black Full Brim Vented Safety Helmet w/ FR Chinstrap – Type 2, Class C - Custom Logo

The MILWAUKEE® Type 2, Full Brim, Class C Vented Safety Helmets deliver better protection and more comfort. This helmet is up to 15 degrees cooler than other Full Brim Safety Helmets today. It is also the Lightest Weight Full Brim Safety Helmet available. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT™ Accessory Compatible with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The helmets include a MILWAUKEE® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment and a BOLT™ Marker Clip allowing easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension with an adjustable swinging ratchet for better comfort. The helmet also has a comfortably fitting five-point adjustable chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria buildup; the sweatband is removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.

Also known as: 045242376056, 48-73-1680C, MIL48731680C

Specifications

No Specifications Available