Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized

Item #: 2233945

Cat #: B22CGALV10

UPC: 781011218324

$ 78.85 EA
Company wide:
0 in stock
Documents & Guides
Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized

Overview

Side to Side Solid Strut, 1-5/8" W x 3-1/4" H x 10' L, Steel, Galvanized

A "side to side strut" refers to a type of metal framing channel, typically made of steel, where two individual strut channels are welded or joined side-by-side, creating a single wider channel with increased structural strength for supporting heavier loads, often used in applications like electrical conduit, plumbing, and mechanical system support within construction projects; essentially, it provides double the support compared to a single strut channel.

Also known as: 781011218324, B22CGALV10, BLIB22C120GLV

Specifications

Material: Steel
Length: 10 ft
Height: 3 1/4 in
Finish: Galvanized
Width: 1 5/8 in
Material: Steel
Height: 3 1/4 in
Width: 1 5/8 in
Length: 10 ft
Finish: Galvanized