BLN B22S58-120HDG 1-5/8 11/16 SLOT

Item #: 2233927

Cat #: B22S58-120HDG

UPC: 782051220179

$ 62.48 EA
Company wide:
0 in stock
Documents & Guides
BLN B22S58-120HDG 1-5/8 11/16 SLOT HDG Deep Strut

Overview

BLN B22S58-120HDG 1-5/8 11/16 SLOT HDG Deep Strut
Also known as: 782051220179, B22S58-120HDG, BLIB22S58120HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in