Clevis Hanger, 1-1/4", Steel With Hot Dipped Galvanized Finish

Item #: 2233754

Cat #: B3100-1-1/4HDG

UPC: 781011050207

$ 14.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 1-1/4 Inch Diameter, 3.5 x 1.250 Inch, 1.250 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Overview

Clevis Hanger, 1-1/4 Inch Diameter, 3.5 x 1.250 Inch, 1.250 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011050207, B3100-1-1/4HDG, BLIB3100114HDG

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 1 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel