
Clevis Hanger, 2", 316 Stainless Steel
Item #: 2233746
Cat #: B3100-2SS6
UPC: 781011745646
$ 143.07 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Clevis Hanger, 2 Inch Diameter, 5 x 2 Inch, 316 Stainless Steel
Overview
Clevis Hanger, 2 Inch Diameter, 5 x 2 Inch, 316 Stainless Steel
Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.
Also known as: 781011745646, B3100-2SS6, BLIB31002SS6
Features & Benefits
- Pipe will not ‘pinch’ when installing.
- 15° swing in either direction allows pipe to easily feed thru.
- Engineered design aligns bolt holes for quicker overhead installation.
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |