Clevis Hanger, 3-1/2", Steel With Hot Dipped Galvanized Finish

Item #: 2233745

Cat #: B3100-3 1/2HDG

UPC: 781011050504

$ 41.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 3-1/2 Inch Diameter, 7.250 x 3 Inch, 3.500 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Overview

Clevis Hanger, 3-1/2 Inch Diameter, 7.250 x 3 Inch, 3.500 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011050504, B3100-3 1/2HDG, BLIB3100312HDG

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 3 1/2 in
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 3 1/2 in
Finish: Hot Dipped Galvanized
Material: Steel