
Clevis Hanger, 3", 316 Stainless Steel
Item #: 2233741
Cat #: B3100-3SS6
UPC: 781011745745
$ 291.40 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Clevis Hanger, 3 Inch Diameter, 6.5 x 3 Inch, 316 Stainless Steel
Overview
Clevis Hanger, 3 Inch Diameter, 6.5 x 3 Inch, 316 Stainless Steel
Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.
Also known as: 781011745745, B3100-3SS6, BLIB31003SS6
Features & Benefits
- Pipe will not ‘pinch’ when installing.
- 15° swing in either direction allows pipe to easily feed thru.
- Engineered design aligns bolt holes for quicker overhead installation.
Specifications
| Diameter: | 3 in |
| Diameter: | 3 in |