Clevis Hanger, 6", Steel With Zinc Finish

Item #: 2233732

Cat #: B3100-6ZN-5-PACK-

UPC: 782051299571

$ 46.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 6 Inch Diameter, 10.312 Inch Height, 6 Inch Maximum Pipe Size, Steel With Zinc Finish

Overview

Clevis Hanger, 6 Inch Diameter, 10.312 Inch Height, 6 Inch Maximum Pipe Size, Steel With Zinc Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 782051299571, B3100-6ZN-5-PACK-, BLIB31006ZN5PACK

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Material: Steel
Diameter: 6 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 6 in