Clevis Hanger, 8", Steel With Hot Dipped Galvanized Finish

Item #: 2233731

Cat #: B3100-8HDG

UPC: 781011050719

$ 144.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 8 Inch Diameter, 10.750 x 12.938 Inch x 11 Inch, 8 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Overview

Clevis Hanger, 8 Inch Diameter, 10.750 x 12.938 Inch x 11 Inch, 8 Inch Maximum Pipe Size, Steel With Hot Dipped Galvanized Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011050719, B3100-8HDG, BLIB31008HDG

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 8 in
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 8 in
Finish: Hot Dipped Galvanized
Material: Steel