PRO BAS 240W 24V 10A

Item #: 2233574

Cat #: 2838460000

UPC: 064675444156

Company wide:
0 in stock
Documents & Guides
PRO BAS 240W 24V 10A

Overview

PRO BAS 240W 24V 10A
Also known as: 064675444156, 2838460000, WEI2838460000

Specifications

No Specifications Available