SWITCHEX®+ R1 Driver & Dimmer Switch, 12VDC/40W, White

Item #: 2233384

Cat #: DI-SXR1-12V40W

UPC: 848333042317

$ 185.63 EA
Company wide:
21 in stock
Documents & Guides
SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/12VDC/40 Watt, White *Diode LED Part# 32553*

Overview

SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/12VDC/40 Watt, White *Diode LED Part# 32553*

A patented innovation that seamlessly merges a low-voltage power supply with a dimmer switch into one compact solution. Engineered for efficiency and simplicity, it accepts 120VAC and converts it to low-voltage DC, either 12VDC or 24VDC, ready to install within a standard electrical gang box. Compatible with industry-standard colors and trim plates (not included).

Also known as: 848333042317, DI-SXR1-12V40W, DIODISXR112V40W

Specifications

Volts AC: 120
Wattage: 40
Color: White
Volts DC: 12
Volts AC: 120
Color: White
Wattage: 40
Volts DC: 12