Flush/Screw Cover, NEMA 1, 8" x 8", Steel/Gray Powder Coat

Item #: 2233348

Cat #: SCF0808

UPC: 786725312924

Company wide:
10 in stock
Documents & Guides
Flush/Screw Cover, NEMA 1, 8 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 8 Inch x 8 Inch, Steel/Gray Powder Coat

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725312924, SCF0808, WIESCF0808

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Standards: California Proposition 65