SHALLOW STRUT 13/16-IN x 1 5/8-IN. 9/16-IN x 1 1/
Item #: 2233256
Cat #: B52SH-120SS4
UPC: 799038481959
$ 109.03 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
SHALLOW STRUT 13/16-IN x 1 5/8-IN. 9/16-IN x 1 1/8-IN SLOTTED HOLES 12 GA
Overview
SHALLOW STRUT 13/16-IN x 1 5/8-IN. 9/16-IN x 1 1/8-IN SLOTTED HOLES 12 GA
Also known as: 799038481959, B52SH-120SS4, BLIB52SH120SS4
Specifications
| Height: | 13/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 13/16 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |