Deep Strut, 1-5/8" x 1-5/8", 20' Long, Solid, Steel, Galvanized

Item #: 2233162

Cat #: C22-240GLV

UPC: 799038503255

$ 13.36 EA
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1-5/8" x 1-5/8", 20' Long, Solid, Steel, Galvanized

Overview

Deep Strut, 1-5/8" x 1-5/8", 20' Long, Solid, Steel, Galvanized
Also known as: 799038503255, C22-240GLV, BLIC22240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in