Deep Strut, 1-5/8" x 1-5/8", 20' Long, Slotted Holes, Steel, Galvanized

Item #: 2233161

Cat #: C22SH-240GLV

UPC: 799038503279

$ 13.36 EA
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1-5/8" x 1-5/8", 20' Long, Slotted Holes, Steel, Galvanized

Overview

Deep Strut, 1-5/8" x 1-5/8", 20' Long, Slotted Holes, Steel, Galvanized
Also known as: 799038503279, C22SH-240GLV, BLIC22SH240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in