10in Reflector Insert, Haze

Item #: 2233093

Cat #: 89230

UPC: 807154892303

$ 30.66 EA
Company wide:
0 in stock
Documents & Guides
10in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89230, Product Code: CDL-10-REFL-HZT.

Overview

10in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89230, Product Code: CDL-10-REFL-HZT.
Also known as: 807154892303, 89230, HCO89230

Specifications

Color: Haze
Diameter: 10 in
Type: Reflector Trim
Color: Haze
Type: Reflector Trim
Diameter: 10 in