8in Reflector Insert, Haze

Item #: 2233092

Cat #: 89229

UPC: 807154892297

$ 20.44 EA
Company wide:
0 in stock
Documents & Guides
8in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89229, Product Code: CDL-8-REFL-HZT.

Overview

8in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89229, Product Code: CDL-8-REFL-HZT.
Also known as: 807154892297, 89229, HCO89229

Specifications

Color: Haze
Type: Reflector Trim
Diameter: 8 in
Color: Haze
Diameter: 8 in
Type: Reflector Trim