6in Reflector Insert, Haze

Item #: 2233091

Cat #: 89228

UPC: 807154892280

$ 14.31 EA
Company wide:
1 in stock
Documents & Guides
6in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89228, Product Code: CDL-6-REFL-HZT

Overview

6in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange. Halco SKU: 89228, Product Code: CDL-6-REFL-HZT
Also known as: 807154892280, 89228, HCO89228

Specifications

Color: Haze
Type: Reflector Trim
Diameter: 6 in
Color: Haze
Diameter: 6 in
Type: Reflector Trim