4in Reflector Insert, Haze

Item #: 2233090

Cat #: 89227

UPC: 807154892273

$ 10.23 EA
Company wide:
0 in stock
Documents & Guides
4in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange.

Overview

4in Commercial Downlight Reflector Insert, Haze Reflector, Haze Flange.
Also known as: 807154892273, 89227, HCO89227

Specifications

Color: Haze
Type: Reflector Trim
Diameter: 4 in
Color: Haze
Diameter: 4 in
Type: Reflector Trim