3
more

4" Proled Select Commercial Down Light, 27K-50K
Item #: 2233081
Cat #: 89218
UPC: 807154892181
$ 81.47 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Proled Select Commercial Down Light, Emergency Battery Ready, Wattage /Lumen Selectable: 6W/8W/10W (600/800/1000Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, White Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89218, Product Name: CDLEM-4-LS-CS-WH-DDV
Overview
4 Inch Proled Select Commercial Down Light, Emergency Battery Ready, Wattage /Lumen Selectable: 6W/8W/10W (600/800/1000Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, White Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89218, Product Name: CDLEM-4-LS-CS-WH-DDV
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154892181, 89218, HCO89218
Specifications
| Lumens: | 1000, 600, 800 |
| Wattage: | 10, 8, 6, Selectable |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Shape: | Round |
| Type: | Emergency Backup, 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 600, 800 |
| Color: | White |
| Diameter: | 4 in |
| Type: | Emergency Backup, 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 10, 8, 6, Selectable |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |