2
more

8" Proled Select Commercial Down Light, 27K-50K
Item #: 2233079
Cat #: 89216
UPC: 807154892167
$ 79.49 EA
Company wide:
106
in stock
Documents & Guides
8 Inch Proled Select Commercial Down Ligh, Wattage /Lumen Selectable: 16W/24W/30W (1800/2700/3500Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, Haze Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89216, Product Name: CDL-8-LS-CS-HZWH-DDV
Overview
8 Inch Proled Select Commercial Down Ligh, Wattage /Lumen Selectable: 16W/24W/30W (1800/2700/3500Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, Haze Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89216, Product Name: CDL-8-LS-CS-HZWH-DDV
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154892167, 89216, HCO89216
Specifications
| Wattage: | 24, 30, 16, Selectable |
| Lumens: | 1800, 3500, 2700 |
| Color: | Haze, White |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24, 30, 16, Selectable |
| Color: | Haze, White |
| Color Rendering Index (CRI): | 90 |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1800, 3500, 2700 |
| Diameter: | 8 in |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |