2
more

CDL-4-LS-CS-WH-DDV 4IN COMMERCIAL DOWNLIGHT LUMEN OUTPUT AND CCTSELECT 120-277V DIMMABLE TRIAC/ELV &
Item #: 2233073
Cat #: 89210
UPC: 807154892105
$ 37.76 EA
Company wide:
0
in stock
Documents & Guides
CDL-4-LS-CS-WH-DDV 4IN COMMERCIAL DOWNLIGHT LUMEN OUTPUT AND CCTSELECT 120-277V DIMMABLE TRIAC/ELV & 0-10VWHITE REFLECTOR WHITE FLANGE
Overview
CDL-4-LS-CS-WH-DDV 4IN COMMERCIAL DOWNLIGHT LUMEN OUTPUT AND CCTSELECT 120-277V DIMMABLE TRIAC/ELV & 0-10VWHITE REFLECTOR WHITE FLANGE
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154892105, 89210, HCO89210
Specifications
| Lumens: | 1000, 600, 800, Selectable |
| Wattage: | 10, 8, 6, Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 600, 800, Selectable |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 8, 6, Selectable |
| Diameter: | 4 in |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |