Steel Straight-Claw Hammer, 20 oz

Item #: 2233013

Cat #: H80920S

UPC: 092644810275

$ 30.98 EA
Company wide:
0 in stock
Documents & Guides
Smooth Face Hammer Has Extra-Large Squared Strike Face To Reduce Missed Hits And Ensure Efficient Nail Driving, Dual Side Nail Pullers Provide Enhanced Leverage For Easy Nail Removal, Even In Tight Spaces, Magnetic Nail Starter Enables Quick, One-Handed Nail Driving For Increased Speed And Efficiency, Smooth Strike Face Enables Accurate Nail Driving And Reduces Material Damage For Versatile Applications, Precision-Engineered Cushion Grips Provide Superior Comfort And Reduce Hand Fatigue For Extended Use, Full Steel Core Handle Provides Unmatched Durability And Strength For Tough Tasks

Overview

Smooth Face Hammer Has Extra-Large Squared Strike Face To Reduce Missed Hits And Ensure Efficient Nail Driving, Dual Side Nail Pullers Provide Enhanced Leverage For Easy Nail Removal, Even In Tight Spaces, Magnetic Nail Starter Enables Quick, One-Handed Nail Driving For Increased Speed And Efficiency, Smooth Strike Face Enables Accurate Nail Driving And Reduces Material Damage For Versatile Applications, Precision-Engineered Cushion Grips Provide Superior Comfort And Reduce Hand Fatigue For Extended Use, Full Steel Core Handle Provides Unmatched Durability And Strength For Tough Tasks

The Klein Tools 20-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle and precision-engineered grips provide durability and comfort during extended use.

Also known as: 092644810275, H80920S, KLEH80920S

Specifications

Length: 16 in
Length: 16 in