2
more

$ 19.99 EA
Company wide:
53
in stock
Documents & Guides
Pipe Reamer Efficiently Reams And Smooths 1/2-Inch, 3/4-Inch, And 1-Inch Conduit, Innovative Design Allows Conduit Reaming Without Removing Flip Sockets Or Bits, Significantly Reducing Task Time, Integrated Magnetic Bit Holder Accommodates Both 1/4-Inch And 3/16-Inch Bits For Versatile Application, Impact-Rated Construction Designed To Withstand The High Torque Of Impact Drivers, Improved Leaf Spring Design Enhances Shaft Connection To Provide A Secure Grip That Won'T Fall Out While Remaining Easy To Insert And Remove, Automatically Locks Into Quick-Connect Handle; Pull Collar Back To Release For Secure, Convenient Operation, Replaceable Reaming Blade Held With 1/16-Inch Hex Socket Set Screw; Replacement Blades (Cat. No. 9353) Available
Overview
Pipe Reamer Efficiently Reams And Smooths 1/2-Inch, 3/4-Inch, And 1-Inch Conduit, Innovative Design Allows Conduit Reaming Without Removing Flip Sockets Or Bits, Significantly Reducing Task Time, Integrated Magnetic Bit Holder Accommodates Both 1/4-Inch And 3/16-Inch Bits For Versatile Application, Impact-Rated Construction Designed To Withstand The High Torque Of Impact Drivers, Improved Leaf Spring Design Enhances Shaft Connection To Provide A Secure Grip That Won'T Fall Out While Remaining Easy To Insert And Remove, Automatically Locks Into Quick-Connect Handle; Pull Collar Back To Release For Secure, Convenient Operation, Replaceable Reaming Blade Held With 1/16-Inch Hex Socket Set Screw; Replacement Blades (Cat. No. 9353) Available
Klein Tools Cat. No. 85091HD Flip Socket Conduit Reamer reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, with enhanced design for easier cleaning of metal shavings.
Also known as: 092644851421, 85091HD, KLE85091HD
Specifications
| Material: | Steel |
| Material: | Steel |