Humidity Sensor Switch, White

Item #: 2232819

Cat #: MS-HS3-WH

UPC: 784276337342

$ 51.16 EA
Company wide:
647 in stock
Humidity Sensor Switch, 3A 1/10 HP Fan; 120V, Neutral Or Ground Connection Required; Single Pole, Adjustable Timeout Up To 45 Minutes (5, 15, 30, Or 45), 3 Modes: Shower + Climate, Shower Only, or Air Cycle, (Wall Plates Sold Separately), White

Overview

Humidity Sensor Switch, 3A 1/10 HP Fan; 120V, Neutral Or Ground Connection Required; Single Pole, Adjustable Timeout Up To 45 Minutes (5, 15, 30, Or 45), 3 Modes: Shower + Climate, Shower Only, or Air Cycle, (Wall Plates Sold Separately), White

Introducing Lutron’s first-ever Humidity Sensor Switch, offering a bathroom solution that homeowners can be proud of. This state-of-theart device detects humidity levels to activate the exhaust fan when needed, reducing moisture, mildew, and mold in any bathroom space. The device is compatible with a 3A, 1/10 HP fan. Showcasing our commitment to quality and innovation, the XactSense Humidity Sensor Switch measures humidity levels and uses advanced signal processing to determine the optimal time to activate the fan. This new humidity-sensing feature provides added convenience and allows consumers to adjust how long the fan will stay on once activated.

Also known as: 784276337342, MS-HS3-WH, LUTMSHS3WH

Specifications

Volts AC: 120
Color: White
Standards: California Title 24
Volts AC: 120
Standards: California Title 24
Color: White