Diva Dimmer Switch with Night Mode, White

Item #: 2232817

Cat #: DVCLN-153P-WH

UPC: 784276826273

$ 45.68 EA
Company wide:
812 in stock
Documents & Guides
Diva Dimmer Switch with Night Mode, Works With Up To 150W LED Or 600W Incandescent/ Halogen, No Neutral Required; 120V, New Night Mode: Ambient Light Detection Automatically Senses When The Room Is Dark, When Paddle Is Pressed, The Light Will Gently Rise To The Slider Preset Level, (Wall Plates Sold Separately), White

Overview

Diva Dimmer Switch with Night Mode, Works With Up To 150W LED Or 600W Incandescent/ Halogen, No Neutral Required; 120V, New Night Mode: Ambient Light Detection Automatically Senses When The Room Is Dark, When Paddle Is Pressed, The Light Will Gently Rise To The Slider Preset Level, (Wall Plates Sold Separately), White

Lutron’s Diva dimmer switch with Night Mode matches the look and feel of America’s #1 dimmer, while introducing new ambient light detection for dark spaces like bathrooms and hallways. The soft glow indicator light makes it easy to find the dimmer in the dark and identifies the brightness level to which the dimmer will turn on. The new Night Mode feature can automatically sense when the room is dark and identifies the brightness level to which the dimmer will turn on. When the paddle is turned on while in Night Mode, the light will very gradually rise to the slider’s preset level. The extended rise -to-on and fade-to-off feature reduces light exposure and eye strain when you need to turn the lights on in the middle of the night.

Also known as: 784276826273, DVCLN-153P-WH, LUTDVCLN153PWH

Specifications

Volts AC: 120
Color: White
Family / Style: Diva
Standards: California Title 24
Volts AC: 120
Family / Style: Diva
Color: White
Standards: California Title 24