Barrier Kit, bolt-on 60in

Item #: 0223278

Cat #: F88BK60

UPC: 783510196806

$ 153.36 EA
Company wide:
4 in stock

Overview

Barrier Kits, Bracket-Mounted, fits 8.00x8.00, Gray, Steel

The nVent HOFFMAN HOFF88BK60 divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws. Sealing washers are included.

Also known as: 783510196806, F88BK60, HOFF88BK60

Features & Benefits

  • Divides wireway into two or more compartments
  • Barriers are fastened to wireway sections with screws. Sealing washers are included

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12