
Call for price
Company wide:
0
in stock
Documents & Guides
Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 13,200 / 19,800 / 25,500L (80 / 120 / 155W), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW3CCT.
Overview
Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 13,200 / 19,800 / 25,500L (80 / 120 / 155W), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW3CCT.
This product can be effectively used in many indoor applications such as Convention Centers, Warehouses, Commercial Facilities, Retail Stores, Schools, Gymnasiums, or any open ceiling design.
Also known as: 762148346678, EUFOUZDSW3CCT, TCPEUFOUZDSW3CCT
Specifications
| Material: | Die Cast Aluminum |
| Diameter: | 11 in |
| Lumens: | 19000, 25500, 13000, Selectable |
| Mounting: | Hook Eye |
| Color: | Black |
| Wattage: | 80, 120, 155, Selectable |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming, High Output High Bays |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Material: | Die Cast Aluminum |
| Lumens: | 19000, 25500, 13000, Selectable |
| Color: | Black |
| Shape: | Round |
| Dimmable: | Yes |
| Diameter: | 11 in |
| Mounting: | Hook Eye |
| Wattage: | 80, 120, 155, Selectable |
| Type: | LED Fixture, 0-10V Dimming, High Output High Bays |
| Volts AC Range: | 120 - 277 |