Deadbreak Component, Reducing Tap Plug, 35 kV, 600 A, 1/Box

Item #: 2232555

Cat #: 635RT

UPC: 051144063048

$ 607.39 EA
Company wide:
97 in stock
Documents & Guides
Deadbreak Component, Reducing Tap Plug, 35 kV, 600 Amp, Compatible Deadbreak and/or Loadbreak Elbows, Fully Shielded for Terminating and Connecting Applications, 1/Box

Overview

Deadbreak Component, Reducing Tap Plug, 35 kV, 600 Amp, Compatible Deadbreak and/or Loadbreak Elbows, Fully Shielded for Terminating and Connecting Applications, 1/Box

3M Loadbreak Elbow Reducing Tap Plugs, 600 A adds a 200 A loadbreak interface to an existing 600 A deadbreak T-Body. It is used for adapting an existing 600 A elbow to a 200 A tap or for different applications. It can be used for installing surge arrestors, testing or grounding 600 A systems. The Elbow Tap Plug (ETP) is fault close rated to 10,000 A and complies with IEEE Std 386™.

Also known as: 051144063048, 635RT, MMM635RT

Features & Benefits

  • Meets IEEE Standard 386
  • Interchangeability per IEEE standard 386
  • Connecting system component
  • Fully shielded for terminating and connecting applications

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV