Telescoping Ladder, 12.5'

Item #: 2232279

Cat #: TS1250

UPC: 051751150599

$ 595.32 EA
Company wide:
2 in stock
Documents & Guides
Telescoping Ladder, 12.5 Foot, Type IA Duty Rating, 300 lb Load Capacity

Overview

Telescoping Ladder, 12.5 Foot, Type IA Duty Rating, 300 lb Load Capacity

The 12.5-foot Werner Telescoping Ladder is expertly engineered for safety, stability, and to meet the demands of the job/jobsite. Featuring reinforced rail-to-rung connections, a 300-pound duty rating, and ANSI certification, this telescoping ladder offers a secure, reliable, and comfortable climbing experience. Its superior locking system includes an easy-to-read visual lock indicator, clearly showing when the ladder is fully extended, engaged, and ready for use. The one-click unlock mechanism simplifies ladder retraction, allowing for quick transitions between tasks. Speed-controlled lowering ensures safe retraction, preventing finger injuries, while the Wide Step Work Zone provides extra-wide steps for enhanced safety and comfort while working at height.

Also known as: 051751150599, TS1250, WERTS1250

Specifications

Weight Capacity: 300 lbs
Weight Capacity: 300 lbs