
Company wide:
2
in stock
Documents & Guides
Round LED Field-Adjustable High Bay: 120-277V, Selectable Wattage: 240/200/150 Watt (22,427 - 35,618 lumens), Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming to 10%, 81-84 CRI, Black finish..
Overview
Round LED Field-Adjustable High Bay: 120-277V, Selectable Wattage: 240/200/150 Watt (22,427 - 35,618 lumens), Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming to 10%, 81-84 CRI, Black finish..
Also known as: H15XLB, RABH15XLB
Specifications
| Wattage: | 240, 150, 200, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 35000, 30000, 22000 |
| Color: | Black |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 240, 150, 200, Selectable |
| Lumens: | 35000, 30000, 22000 |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |