2
more

$ 49.98 EA
Company wide:
33
in stock
Documents & Guides
Impact-Rated Socket Set Designed Specifically For Use With Impact Drivers, 12 Integrated Hex Sizes (Sae: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch; Metric: 7, 8, 10, 12, 13, 14 Mm) Plus Bit Holding Feature And Built-In Wrench Assist, Innovative In-Handle Storage Allows Two Sets Of Flip Sockets To Be Stored, With One Set Stored Inside The Handle, Color-Coded Sockets Allow You To Quickly And Easily Identify The Correct Size Based On The Color Ring, Customizable Storage Allows Sockets To Be Arranged On Shaft In Any Order Or Orientation, Powerful Rare-Earth Magnet Securely Holds Hex Fasteners For One-Handed Fastening, Cushion-Grip™ Handle Offers Exceptional Comfort And Torque On All Driving Tasks
Overview
Impact-Rated Socket Set Designed Specifically For Use With Impact Drivers, 12 Integrated Hex Sizes (Sae: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch; Metric: 7, 8, 10, 12, 13, 14 Mm) Plus Bit Holding Feature And Built-In Wrench Assist, Innovative In-Handle Storage Allows Two Sets Of Flip Sockets To Be Stored, With One Set Stored Inside The Handle, Color-Coded Sockets Allow You To Quickly And Easily Identify The Correct Size Based On The Color Ring, Customizable Storage Allows Sockets To Be Arranged On Shaft In Any Order Or Orientation, Powerful Rare-Earth Magnet Securely Holds Hex Fasteners For One-Handed Fastening, Cushion-Grip™ Handle Offers Exceptional Comfort And Torque On All Driving Tasks
Klein Tools introduces the innovative 14-in-1 Impact Rated Flip Socket, a solution for professionals who demand versatility and efficiency. This design features two sets of flip sockets where one set can be stored entirely inside the handle, eliminating the need for multiple tools. Fully impact-rated for use with impact drivers, this socket set includes 6 SAE sizes and 6 Metric sizes, plus a bit holding feature.
Also known as: 092644329647, 32914HD, KLE32914HD
Specifications
| Material: | Steel Alloy |
| Material: | Steel Alloy |