14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROU

Item #: 2231850

Cat #: T31412

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROUND

Overview

14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROUND

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: T31412, OMNT31412

Specifications

No Specifications Available