Weatherproof Cover, Round, (1) 3/4" Outlet, 4" Diameter, Aluminum, White

Item #: 2231806

Cat #: XC1W

UPC: 019813934587

Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, White

Overview

Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, White

These covers are designed for easy, reliable installation with stainless steel screws included for added corrosion resistance. Color-matched die-cast aluminum covers provide a durable, cohesive finish, while close-up plugs are engineered to accept either Phillips or slotted screwdrivers for added convenience on the job.

Also known as: 019813934587, XC1W, RABXC1W

Specifications

Color: White
Material: Aluminum
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Color: White
Number of Threaded Outlets: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in