
$ 74.19 EA
Company wide:
7
in stock
Documents & Guides
CCT-Adjustable Landscape Lighting: 8W, Adjustable CCT: 2700/3000/3500/4000/5000K (4000K default), Knuckle arm mounting, Bronze finish, UL listed for wet location, IP65 rated, 120V, TRIAC dimming driver.
Overview
CCT-Adjustable Landscape Lighting: 8W, Adjustable CCT: 2700/3000/3500/4000/5000K (4000K default), Knuckle arm mounting, Bronze finish, UL listed for wet location, IP65 rated, 120V, TRIAC dimming driver.
Also known as: LF34S, RABLF34S
Specifications
| Material: | Die Cast Aluminum |
| Lumens: | 950, 1040 |
| Type: | Landscape Flood Light |
| Length: | 5 9/16 in |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Knuckle |
| Wattage: | 8 |
| Color: | Bronze |
| Diameter: | 2 1/4 in |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Material: | Die Cast Aluminum |
| Type: | Landscape Flood Light |
| Volts AC: | 120 |
| Mounting: | Knuckle |
| Color: | Bronze |
| Dimmable: | Yes |
| Lumens: | 950, 1040 |
| Length: | 5 9/16 in |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 8 |
| Diameter: | 2 1/4 in |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |