IQ Battery 10C Lifting Handles and Control Switch

Item #: 2231685

Cat #: B05C-CSLH-0180-O

UPC:

$ 170.16 EA
Company wide:
4 in stock
Documents & Guides
IQ Battery 10C Lifting Handles and Control Switch, Includes one left-side and one right-side lifting handle

Overview

IQ Battery 10C Lifting Handles and Control Switch, Includes one left-side and one right-side lifting handle

The IQ Battery 10C Handles set includes one left-side and one right-side handle. These sturdy handles are required for lifting an IQ Battery 10C out of its box and mounting it on a wall or pedestal during the installation process.

The IQ Battery 10C Control Switch set includes two control switches. The switches can be used to turn ON/OFF the IQ Battery 10C units during installation, and for troubleshooting without needing to install its cover.

Both the handles and control switches are designed to be reusable accessories.

Also known as: B05C-CSLH-0180-O, EPHB05CCSLH01800

Specifications

Mounting: Pedestal, Wall
Color: Orange
Material: Steel
Mounting: Pedestal, Wall
Material: Steel
Color: Orange