SWITCHEX®+ R1 Driver & Dimmer Switch, 24VDC/96W, White

Item #: 2231474

Cat #: DI-SXR1-24V96W

UPC: 848333042348

$ 253.13 EA
Company wide:
36 in stock
Documents & Guides
SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/24VDC/96 Watt, White *Diode LED Part# 32556*

Overview

SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/24VDC/96 Watt, White *Diode LED Part# 32556*

A patented innovation that seamlessly merges a low-voltage power supply with a dimmer switch into one compact solution. Engineered for efficiency and simplicity, it accepts 120VAC and converts it to low-voltage DC, either 12VDC or 24VDC, ready to install within a standard electrical gang box. Compatible with industry-standard colors and trim plates (not included).

Also known as: 848333042348, DI-SXR1-24V96W, DIODISXR124V96W

Specifications

Volts DC: 24
Wattage: 96
Volts AC: 120
Color: White
Volts DC: 24
Volts AC: 120
Wattage: 96
Color: White