SWITCHEX®+ R1 Driver & Dimmer Switch, 24VDC/60W, White

Item #: 2231473

Cat #: DI-SXR1-24V60W

UPC:

$ 211.13 EA
Company wide:
60 in stock
Documents & Guides
SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/24VDC/60 Watt, White *Diode LED Part# 32555*

Overview

SWITCHEX®+ R1 Driver & Dimmer Switch, 120VAC/24VDC/60 Watt, White *Diode LED Part# 32555*

A patented innovation that seamlessly merges a low-voltage power supply with a dimmer switch into one compact solution. Engineered for efficiency and simplicity, it accepts 120VAC and converts it to low-voltage DC, either 12VDC or 24VDC, ready to install within a standard electrical gang box. Compatible with industry-standard colors and trim plates (not included).

Also known as: DI-SXR1-24V60W, DIODISXR124V60W

Specifications

Volts DC: 24
Volts AC: 120
Color: White
Wattage: 60
Volts DC: 24
Color: White
Volts AC: 120
Wattage: 60