Ceiling/Surface Mount Sensor

Item #: 2231201

Cat #: CMS SSA 10

UPC: 197590836574

$ 96.12 EA
Company wide:
0 in stock
Documents & Guides
Wireless SensorSwitch AIR occupancy and daylight sensor: Passive Infrared (PIR), Large Motion 360°, 12-24VDC, White. Powered by 24V DC from PP5 SSA. Acuity Ci Code: *2902NC / Product Name: CMS SSA 10.

Overview

Wireless SensorSwitch AIR occupancy and daylight sensor: Passive Infrared (PIR), Large Motion 360°, 12-24VDC, White. Powered by 24V DC from PP5 SSA. Acuity Ci Code: *2902NC / Product Name: CMS SSA 10.

The CMS SSA family by SensorSwitch™ is a wireless ceiling/surface mount occupancy sensor that provides a range of solutions for applications with finished ceilings (e.g., ceiling tiles, sheetrock, plaster). The CMS SSA family utilizes digital Passive Infrared (PIR) detection and is available with two lens options, offering flexibility for various mounting heights and coverage pattern requirements. Dual-technology occupancy detection can also be added as an option for applications where occupants remain stationary for long periods. All sensors feature integrated on/off photocells, with standard automatic daylight harvesting and dimming control. The CMS SSA family sensors are powered by the PP5 SSA supply and typically communicate with one or more SensorSwitch AIR devices in a group.

Also known as: 197590836574, CMS SSA 10, SESCMSSSA10

Specifications

Mounting: Surface, Ceiling
Type: Passive Infrared (PIR), Motion Sensor, Ceiling Sensor, Daylight Sensor
Color: White
Diameter: 4.550 in
Mounting: Surface, Ceiling
Color: White
Type: Passive Infrared (PIR), Motion Sensor, Ceiling Sensor, Daylight Sensor
Diameter: 4.550 in