BRY FSL1NC LKG CONN, 30A 28V, FSL1R

Item #: 2231071

Cat #: FSL1NC

UPC: 781786638235

$ 116.00 EA
Company wide:
0 in stock
Documents & Guides
BRY FSL1NC LKG CONN, 30A 28V, FSL1R

Overview

BRY FSL1NC LKG CONN, 30A 28V, FSL1R
Also known as: 781786638235, FSL1NC, BRYFSL1NC

Features & Benefits

  • Face and body feature alignment keys for easy assembly
  • Amperage, voltage and NEMA configuration imprinted on face for easy identification
  • Impact/chemical resistant, toughened nylon construction
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

No Specifications Available