Level 2 EV Charger, Home Flex, Hardwired, 240V AC, 50A

Item #: 2230939

Cat #: E99-003920

UPC: 810052096650

$ 549.00 EA
Company wide:
11 in stock
Level 2 EV Chanrger, 1 x J1772 Connector, 50A, 240V AC, 1 Phase, 23 ft Cable, Wall Mount, Wi-Fi/BT, UL, 3 YR Parts Warranty, Hardwire

Overview

Level 2 EV Chanrger, 1 x J1772 Connector, 50A, 240V AC, 1 Phase, 23 ft Cable, Wall Mount, Wi-Fi/BT, UL, 3 YR Parts Warranty, Hardwire

This charging station includes the essential components needed to support a smooth and efficient installation. The package contains the charging station, cable with cable clip, faceplate, installation template, wire cover, driver bit, drill bit, and lag screws for mounting. Plug versions also include an attached input power cable for added convenience. With key installation accessories pre-installed on the charging station, this package helps simplify setup and reduce installation time for residential or commercial charging applications.

Also known as: 810052096650, E99-003920, CUTE99003920

Specifications

Phase: 1
Volts AC: 240
Amps: 50
Length: 23 ft
Connector Type: SAE J1772
Phase: 1
Amps: 50
Connector Type: SAE J1772
Volts AC: 240
Length: 23 ft