BOLT™ Hi-Viz Green Front Brim Hard Hat

Item #: 2230693

Cat #: 48-73-1116C

UPC: 045242404339

$ 19.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BOLT™ Hi-Viz Green Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E

Overview

BOLT™ Hi-Viz Green Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E

The MILWAUKEE® BOLT™Type 1, Class E Front Brim Safety Helmet delivers users better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are part of the BOLT™ system with four BOLT™ accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so users can Secure Accessories Simultaneously. The helmet includes a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension with an adjustable swinging ratchet for better comfort. The climbing helmet style also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria buildup and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a user's logo.

Also known as: 045242404339, 48-73-1116C, MIL48731116C

Specifications

No Specifications Available