16' Pole Saw & Pruner

Item #: 2230670

Cat #: 48-22-9375

UPC: 045242221998

$ 139.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
16' Pole Saw & Pruner

Overview

16' Pole Saw & Pruner

The MILWAUKEE® 16' Pole Saw & Pruner delivers the Easiest Pruning with the Most Durable Head and fastest-cutting saw blade. The high-leverage pruning head has a cut capacity of up to 1 ¼", while the Saw blade can cut branches up to 7". The impact-resistant aluminum head withstands drops on the job. This Pole Saw & Pruner can be telescoped securely up to 16' in length with the spring button and friction clamp dual locking mechanism and has a rubber end cap for comfort during use. The pole is constructed with lightweight fiberglass and aluminum and has onboard rope storage. While not in use, the saw blade can fold down and lock securely onto the head with a wingnut. The 16' Pole Saw & Pruner is covered by a limited lifetime warranty.

Also known as: 045242221998, 48-22-9375, MIL48229375

Specifications

No Specifications Available