1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18™ FORCE LOGIC™ Press Tools

Item #: 2230667

Cat #: 49-16-2683

UPC: 045242385881

$ 3500.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18™ FORCE LOGIC™ Press Tools

Overview

1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18™ FORCE LOGIC™ Press Tools

The MILWAUKEE® IPS-P Jaw and Pivoting Ring Kit is designed for use with M18™ FORCE LOGIC™ Press Tools on Viega® MegaPress®, Apollo® PowerPress®, and other press fitting systems. The IPS-P Jaw and Pivoting Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Jaws deliver fast connections in tight spaces for ½”- 1”. For sizes 1- ¼” to 2”, pivoting functionality delivers greater access in tight spaces when paired with the Milwaukee® x5 Ring Jaw. Milwaukee's press blocking system prevents improper ring and ring jaw mismatch, providing peace of mind in quality connections. This kit, combined with the in-line M18™ FORCE LOGIC™ Press Tool, provides you with controlled, flameless steel connections for unmatched productivity.

Also known as: 045242385881, 49-16-2683, MIL49162683

Specifications

No Specifications Available